Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Computer Furniture


(3,253 Items)
Sub Category
Computer Cabinets (131)
Remove
Mobile Computer Cabinet 26" x 24" x 68"
Remove

      Items
Mobile Computer Cabinet 26" x 24" x 68" Mobile Computer Cabinet 26" x 24" x 68"


Mobile Computer Cabinet 26" x 24" x 68"
Mobile Computer Cabinet 26" x 24" x 68"
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB491809
Price: $1,685.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Mobile Computer Cabinet

Strong Hold's topview cabinet allows users to lock up all their computer accessories at the end of the day. The polycarbonate window allows a clear view of the monitor. A 7 outlet, 15 amps, 110-volt power strip and a fan for filtration come installed. The top door is secured by a latch, which can only be opened when the bottom doors are unlocked. This provides security for your monitor. The center shelf is perforated to keep equipment cool. The lower storage area comes complete with 2 full width adjustable shelves to hold 1350 lbs. of tools or other supplies. Unit also features 1 welded extended 12" shelf that is located 42" from the floor and measures 26" w x 12" d. Unit will also feature push handle, casters and floor lock.

Product Specifications
WIDTH INCHES 26
DEPTH INCHES 24
HEIGHT INCHES 68
COLOR FINISH Dark Gray
BRAND Strong Hold Products
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER 25-CC-242-RK-CA
LIMITED WARRANTY 1 Year
SHELF CAPACITY LBS 1350
SHELF QUANTITY 2
TYPE All Welded


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Topview Computer Cabinet with 2 Adj. Shelves 26" x 24" x 72"

Topview Computer Cabinet with 2 Adj. Shelves 26" x 24" x 72"

From $1,578.00
select
Qty: Add to Cart
5-Way Adjustable Ergonomic Stool

5-Way Adjustable Ergonomic Stool

FREE Shipping
From $133.00
select
Qty: Add to Cart
12-in 6 Outlet Power Strip and Surge Protector with 6-Ft Cord

12-in 6 Outlet Power Strip and Surge Protector with 6-Ft Cord

From $8.95
select
Qty: Add to Cart
Body Sensitive Fabric Stool - 360° Footrest Without Arms - Gray

Body Sensitive Fabric Stool - 360° Footrest Without Arms - Gray

FREE Shipping
From $92.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)