Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stackbin Mobile Computer Cabinet (Open Bottom), 27"W x 24"D x 43"H, Blue

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Stackbin Mobile Computer Cabinet (Open Bottom), 27"W x 24"D x 43"H, Blue

Item #: WBB1457752

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 509.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Stackbin Mobile Computer Cabinet (Open Bottom), 27"W x 24"D x 43"H, Blue

This mobile computer cabinet is perfect for applications when the bottom portion of the cabinet needs to be exosed. The unit includes 2" holes w/ rubber grommets for wire routing, and has (2) rigid, and (2) swivel casters for easy movement of the computer cart. Made in the USA.

Product Specifications

    • BRANDStackbin
    • MANUFACTURERS PART NUMBER4-WSCO-BL
    • WIDTH INCHES27
    • DEPTH INCHES24
    • HEIGHT INCHES43
    • COLOR FINISHBlue
    • DESCRIPTIONMobile Computer Cabinet (Open Bottom)
    • CONSTRUCTIONSteel
    • TOP CONSTRUCTIONSteel
    • WEIGHT LBS115
    • ASSEMBLYAssembled
    • CAPACITY LBS250
    • SHELF QUANTITY3

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

What are the dimensions of the usable area of the top surface where the monitor is placed?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Can the wheels be left off to lower the total height? I only have 66.75" available in height. Also, can the unit be locked. We had an attempted break-in and I am looking to protect our home NAS.

Question Asked By: Mike , Las Vegas , December 07, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result