Mobile Fold-Out Computer Security Cabinet, Black, Unassembled

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Mobile Fold-Out Computer Security Cabinet, Black, Unassembled

Item #: WB695429BK

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 439.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Mobile Fold-Out Computer Security Cabinet, Black, Unassembled

This Mobile Fold-Out Computer Security Cabinet features two fold-out storage cubbies that also double as a locking security enclosure. Each storage cubby measures 12"W x 11"D x 16 1/4"H and has an adjustable shelf. Powerful magnetic stops hold the cubbies in place, and makes it a breeze to close. When opened, your monitor and a 24 1/2"W x 11 1/8"D work surface is revealed with ample space for a keyboard (up to 2 1/2" max height) and writing surface. The monitor interior dimensions are 24 3/8"W x 10 1/4"D x 19 1/2"H and can fit monitors up to 24". Also featured are both left and right retractable 10"W x 7 3/4"D mouse trays providing even more work space. The middle locking cabinet can be used for storage or for your desktop PC. The middle cabinet interior measures 24 3/8"W x 9"H x 21"D, large enough for almost any desktop computer. It comes with front and rear locking doors for ultimate convenience. Middle cabinet door openings measure 22"W x 8 1/2"H. The bottom cabinet also incorporates a front a rear locking door as well as a height-adjustable shelf for peripherals or other items. Moves on 4 industrial swivel casters (2 with brakes). Optional accessories include up to 4 cooling fans (1 for the top, 1 for the middle cabinet, and 2 for the bottom cabinet), a dual-sided power outlet, a CPU side cabinet, side pocket or a set of two folding shelves. All locks are keyed alike for convenience. Easy assembly.

Dimensions:
Each storage cubby interior - 12"W x 11"D x 16 1/4"H
Monitor interior - 24 3/8"W x 10 1/4"D x 19 1/2"H
Mouse tray - 10"W x 7 3/4"D
Middle cabinet interior - 24 3/8"W x 9"H x 21"D
Lower compartment interior - 20 3/4"W x 21"D x 23 1/4"H
Whole cabinet - 24 1/2"W x 22 1/2"D x 61 1/2"H
Also available in fully-assembled unit (model# 695429BKA)

Product Specifications

    • BRANDGlobal Industrial™
    • WIDTH INCHES24-1/2
    • DEPTH INCHES22-1/2
    • HEIGHT INCHES61-1/2
    • COLOR FINISHBlack
    • DESCRIPTIONMobile Fold-Out Computer Cabinet
    • CONSTRUCTIONSteel
    • CASTERS4 Swivel (2 Locking)
    • ASSEMBLYUnassembled
    • MONITOR SIZE MAXIMUM24"
    • ENCLOSURE TYPEDisplay & CPU
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Great cabinet

Your review: Works well on our hangar floor. Mechanics love being able to pull cart over to aircraft

Pros: Sturdy

Cons: a little pricey but worth it.

Is this review helpful?

Perfect for our needs

Your review: We needed a cart that secured a PC and VR equipment. This suited our needs perfectly.

Pros: Fairly easy to assemble.

Cons: Uses some security hex screws. Comes with a special allen wrench, but it's still annoying.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!