Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stackbin Open Computer Cabinet, 27"W x 24"D x 42"H, Blue

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Stackbin Open Computer Cabinet, 27"W x 24"D x 42"H, Blue

Item #: WBB1457747

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 450.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Stackbin Open Computer Cabinet, 27"W x 24"D x 42"H, Blue

The basic open style computer cabinet features a simple (3) shelf design with a fixed height pull-out keyboard tray welded below the top shelf. The cabinet includes leveling glides, and both the rear panel and all shelves are punched with a 2" hole for easy wire guidance. Made in the USA.

Product Specifications

    • BRANDStackbin
    • MANUFACTURERS PART NUMBER4-SCO-BL
    • WIDTH INCHES27
    • DEPTH INCHES24
    • HEIGHT INCHES42
    • COLOR FINISHBlue
    • DESCRIPTIONOpen Computer Cabinet
    • CONSTRUCTIONSteel
    • TOP CONSTRUCTIONSteel
    • WEIGHT LBS120
    • ASSEMBLYAssembled
    • CAPACITY LBS500
    • SHELF QUANTITY3

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

What are the dimensions of the usable area of the top surface where the monitor is placed?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Can the wheels be left off to lower the total height? I only have 66.75" available in height. Also, can the unit be locked. We had an attempted break-in and I am looking to protect our home NAS.

Question Asked By: Mike , Las Vegas , December 07, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed