Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Loop Loop Mummy Case for iPhone 5C, White

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Loop Loop Mummy Case for iPhone 5C, White

Item #: WBB1954017

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 28.95

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Loop Loop Mummy Case for iPhone 5C, White

Balancing expression and functionality, the Mummy case reveals just enough to preserve your hardware's identity while providing secure storage for a piece of your most essential plastic. Provides impact resistance protection. Slender, lightweight design repels lint and improves your grip.

Product Specifications

    • BRANDLoop
    • MANUFACTURERS PART NUMBERLOOP6WHT
    • WIDTH INCHES3-1/2
    • DEPTH INCHES2/3
    • HEIGHT INCHES7
    • COLOR FINISHWhite
    • DESCRIPTIONMummy Case for iPhone 5C, White
    • CONSTRUCTIONSilicone
    • WEIGHT LBS.0.13
    • COMPATIBILITYiPhone 5c
    • PROMOTIONEveryday Low Price
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!