Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kensington 62533 Contour Balance Netbook Case,18w x 9d x 13-1/2h, Black
See all 80 items in product family

Kensington 62533 Contour Balance Netbook Case,18w x 9d x 13-1/2h, Black

Item #: WBB1142519

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $121.95
Product Information
Product Q&A
Accessories
Kensington 62533 Contour Balance Netbook Case,18w x 9d x 13-1/2h, Black

Delivers remarkable comfort in a lightweight, compact and stylish case. Our unique Contour™ System keeps the weight of your notebook and other contents close to your center of gravity for greater carrying comfort or rolling ease. The telescoping handle is ergonomically designed to shift weight to the wheels, minimizing strain on the arm. Up to 25% lighter than most traditional rollers makes placement in aircraft overhead compartments easier. Deep-quilted, impact-resistant notebook compartment with AirBrake™ bottom cushion protects your computer. Sleek and comfortable handles stay together with a magnetic clasp for grab and go convenience. Water-resistant materials and water/scuff resistant bottom keep the contents of your bag safe and dry. For Device Type: Fits Notebooks up to 15.4"; Material(s): Polyester; Carrying Method: Carry Handles; Telescoping Handle.

Product Specifications

  • WIDTH INCHES18
  • HEIGHT INCHES13-1/2
  • DEPTH INCHES9
  • COLOR FINISHBlack
  • BRANDKensington®
  • WHEELS/FEET2 Wheels
  • DESCRIPTIONContour Balance Netbook Case
  • HANDLE MATERIALPlastic
  • CONSTRUCTIONPolyester
  • INTERIOR COLORBlack
  • NUMBER OF COMPARTMENTS3
  • CLOSUREZipper
  • FOR DEVICE TYPEFits Notebooks up to 15.4"
  • DEPTH9 in
  • HEIGHT13.5 in
  • WIDTH18 in
  • PRE-CONSUMER RECYCLED CONTENT PERCENT0%
  • TOTAL RECYCLED CONTENT PERCENT0%
  • POST-CONSUMER RECYCLED CONTENT PERCENT0%
  • GLOBAL PRODUCT TYPECases
  • FITS NOTEBOOK SIZEUp to 15.4"
  • LININGQuilted
  • CARRYING METHODCarry Handles; Telescoping Handle

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.