APC® APWSMT1000 Smart-UPS LCD Backup System, 1000 VA, 8 Outlets, 459 J

Rollover image to zoom in

Click image to enlarge

APC® APWSMT1000 Smart-UPS LCD Backup System, 1000 VA, 8 Outlets, 459 J

Item #: WBB259272

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 499.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
APC® APWSMT1000 Smart-UPS LCD Backup System, 1000 VA, 8 Outlets, 459 J

Protect critical data with this backup system that supplies reliable, network-grade power to your equipment. Alpha/numeric LCD interface provides clear status information and features easy-to-use navigation keys to make operation simple. Use high-efficiency Green Mode to save on utility and cooling costs. Extended range automatic voltage regulation (AVR) corrects low and high voltage conditions without using the battery, increasing application availability. Advanced battery management features, like temperature-compensated charging and predictive replace date, maximize performance. Customize capabilities with SmartSlot connectivity that enables the use of management cards. Protection Type: Power; System VA: 1,000 VA; Backup Time at Half Load: 20.6 minutes @ 335 Watts.

Product Specifications

    • BRANDAPC®
    • DESCRIPTIONSmart-UPS LCD Backup System
    • TYPEBattery
    • CORD LENGTH6 ft
    • COMPLIANCE STANDARDSCSA; FCC Part 15 Class A; UL Listed
    • GLOBAL PRODUCT TYPEBackup Systems
    • CONNECTOR/PORT/INTERFACESerial;SmartSlot;USB
    • HEIGHT8 1/2"
    • WIDTH6.7"
    • PRE-CONSUMER RECYCLED CONTENT PERCENT0 Percent
    • TOTAL RECYCLED CONTENT PERCENT0 Percent
    • POST-CONSUMER RECYCLED CONTENT PERCENT0 Percent
    • MODEL NAME/NUMBERSmart-UPS 1000
    • DISCLAIMER STATEMENTRun time based on 335 Watt load.
    • RUN TIME20.6 minutes
    • DEPTH17.3"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!