Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
APC® APWBE350G Back-UPS ES 350 Battery Backup System, 350VA, 6 Outlets, 365 J

APC® APWBE350G Back-UPS ES 350 Battery Backup System, 350VA, 6 Outlets, 365 J

Item #: WBB259085

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $49.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
APC® APWBE350G Back-UPS ES 350 Battery Backup System, 350VA, 6 Outlets, 365 J

Designed to use less energy during normal operation, this backup system provides enough power for you to work through short and medium length power outages. Data line protection safeguards your equipment from damaging surges and spikes that travel along utility and data lines. Four stage LED status display indicates On Line, On Battery, Replace Battery and Building Wiring Fault conditions. Continuous tone and two different chime alerts notify you of changing utility power and UPS conditions. Wide spaced outlets allow you to protect equipment that uses input transformer blocks without blocking access to other receptacles. Protection Type: DSL;Fax;Modem;Phone;Power; System VA: 350 VA; Backup Time at Half Load: 6.5 minutes @ 100 Watts; Lines: 1.

Product Specifications

    • BRANDAPC®
    • TYPEBattery
    • DESCRIPTIONBack-UPS ES 350 Battery Backup System
    • CORD LENGTH6 ft
    • RUN TIME6 minutes
    • PRE-CONSUMER RECYCLED CONTENT PERCENT0 Percent
    • GLOBAL PRODUCT TYPEBackup Systems
    • WIDTH6 1/4"
    • HEIGHT3 1/2"
    • POST-CONSUMER RECYCLED CONTENT PERCENT0 Percent
    • COMPLIANCE STANDARDSFCC Part 15 Class B; FCC Part 68; NOM; TUV; UL 1778; UL 497A; UL 498
    • TOTAL RECYCLED CONTENT PERCENT0 Percent
    • MODEL NAME/NUMBERBack-UPS ES 350
    • DISCLAIMER STATEMENTRun Time based on a load of 100 watts.
    • CONNECTOR/PORT/INTERFACERJ11
    • DEPTH11"
    • LINES1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!