Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
APC® APWBE550G Back-UPS ES 550 Battery Backup System, 550VA, 8 Outlets, 365 J
See all 6 items in product family

APC® APWBE550G Back-UPS ES 550 Battery Backup System, 550VA, 8 Outlets, 365 J

Item #: WBB258936

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $88.95
Product Information
Product Q&A
Accessories
APC® APWBE550G Back-UPS ES 550 Battery Backup System, 550VA, 8 Outlets, 365 J

Designed to use less energy during normal operation, this backup system provides enough power for you to work through short and medium length power outages. Data line protection safeguards your equipment from damaging surges and spikes that travel along utility and data lines. Four stage LED status display indicates On Line, On Battery, Replace Battery and Building Wiring Fault conditions. Continuous tone and two different chime alerts notify you of changing utility power and UPS conditions. Wide spaced outlets allow you to protect equipment that uses input transformer blocks without blocking access to other receptacles. Protection Type: DSL;Fax;Modem;Phone;Power; System VA: 550 VA; Backup Time at Half Load: 13.1 minutes @ 165 Watts; Lines: 1.

Product Specifications

    • BRANDAPC®
    • TYPEBattery
    • DESCRIPTIONBack-UPS ES 550 Battery Backup System
    • CORD LENGTH6 ft
    • SPECIAL FEATURESIncludes PowerChute Auto-Shutdown Software
    • CONNECTOR/PORT/INTERFACERJ11;USB
    • DISCLAIMER STATEMENTRun Time based on a load of 165 watts.
    • MODEL NAME/NUMBERBack-UPS ES 550
    • HEIGHT3 3/10"
    • COMPLIANCE STANDARDSFCC Part 15 Class B; FCC Part 68; NOM; TUV; UL 497A; UL 497B
    • POST-CONSUMER RECYCLED CONTENT PERCENT0 Percent
    • WIDTH12"
    • GLOBAL PRODUCT TYPEBackup Systems
    • PRE-CONSUMER RECYCLED CONTENT PERCENT0 Percent
    • RUN TIME13 minutes
    • TOTAL RECYCLED CONTENT PERCENT0 Percent
    • DEPTH7"
    • LINES1
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.