APC® APWBE650G1 Back-UPS ES 650 Battery Backup System, 650VA, 8 Outlets, 365 J

APC® APWBE650G1 Back-UPS ES 650 Battery Backup System, 650VA, 8 Outlets, 365 J

Item #: WBB258995

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 99.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
APC® APWBE650G1 Back-UPS ES 650 Battery Backup System, 650VA, 8 Outlets, 365 J

Designed to use less energy during normal operation, this backup system provides enough power for you to work through short and medium length power outages. Data line protection safeguards your equipment from damaging surges and spikes that travel along utility and data lines. Four stage LED status display indicates On Line, On Battery, Replace Battery and Building Wiring Fault conditions. Continuous tone and two different chime alerts notify you of changing utility power and UPS conditions. Wide spaced outlets allow you to protect equipment that uses input transformer blocks without blocking access to other receptacles. Protection Type: Cable Modem;DSL;Ethernet;Fax;Modem;Phone;Power; System VA: 650 VA; Backup Time at Half Load: 13.4 minutes @ 195 Watts; Lines: 1.

Product Specifications

    • TYPEBattery
    • CORD LENGTH6 ft
    • DEPTH7"
    • CONNECTOR/PORT/INTERFACECoaxial;RJ11;RJ45;USB
    • HEIGHT3 3/5"
    • WIDTH12 3/5"
    • PRE-CONSUMER RECYCLED CONTENT PERCENT0 Percent
    • TOTAL RECYCLED CONTENT PERCENT0 Percent
    • POST-CONSUMER RECYCLED CONTENT PERCENT0 Percent
    • GLOBAL PRODUCT TYPEBackup Systems
    • SPECIAL FEATURESIncludes PowerChute Auto-Shutdown Software
    • LINES1
    • RUN TIME13 minutes
    • COMPLIANCE STANDARDSFCC Part 15 Class B; FCC Part 68; TUV; UL 1449; UL 1778
    • DISCLAIMER STATEMENTRun Time based on a load of 195 watts.
    • MODEL NAME/NUMBERBack-UPS ES 650

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Outstanding service

Your review: This UPS was affordable and was perfect for our application. We needed something small and portable. Global kept us in the loop as far as a confirmation, when it was shipped, and follow up. We're very happy with our UPS and the service.

Pros: We purchased this UPS for a cold laser therapy machine that is on a cart and we move from room to room. Every time we unplugged the machine we would have to wait for it to reboot. Now we can take the laser from room to room without rebooting the machine and we're protected from power surges.

Cons: None

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed