Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Compucessory Monitor Riser, 25303, Adjustable, 13-1/4" X 12-1/8" X 1-1/2"-3-3/4", Black

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Compucessory Monitor Riser, 25303, Adjustable, 13-1/4" X 12-1/8" X 1-1/2"-3-3/4", Black

Item #: WBB1000560

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $32.99 Save up to 51%
Price: $16.25
Product Information
Customer Review
Product Q&A
Accessories
Compucessory Monitor Riser, 25303, Adjustable, 13-1/4" X 12-1/8" X 1-1/2"-3-3/4", Black

Adjustable monitor stand lifts CRT or LCD monitors to a comfortable viewing height while creating a storage area under monitor. Height can be adjusted by removing or adding riser sections. Monitor stands 1-1/2" high with one riser or 3-3/4" high with two risers.

Product Specifications

    • WIDTH INCHES13-1/3
    • HEIGHT INCHES13-1/3
    • DEPTH INCHES3-4/5
    • COLOR FINISHBlack
    • BRANDCompucessory
    • MANUFACTURERS PART NUMBER25303
    • TYPEMonitor Riser
    • DESCRIPTIONStackable Monitor Riser
    • MONITOR SUPPORTEDLCD Monitor,CRT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.160.108:21