Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rolodex Woodtone Monitor Stand, ROL82436, 4.75" x 15" x 13.25", Mahogany, Up to 35Lb Capacity

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Rolodex Woodtone Monitor Stand, ROL82436, 4.75" x 15" x 13.25", Mahogany, Up to 35Lb Capacity

Item #: WBB1001722

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $98.40 Save up to 30%
Price: $68.95
Product Information
Customer Review
Product Q&A
Accessories
Rolodex Woodtone Monitor Stand, ROL82436, 4.75" x 15" x 13.25", Mahogany, Up to 35Lb Capacity

Monitor stand raises monitor to eye level and supports up to 35 lb. Large drawer keeps supplies within reach. Monitor stand combines rounded curves and natural esthetics of real wood to create a sleek, contemporary look that adds an elegant touch to any desktop. Nonskid pads protect furniture. Hub-compatible monitor stand includes a cord organizer.

Includes
  • Woodtone Monitor Stand
  • Cord Organizer

  • Product Specifications

      • WIDTH INCHES15
      • HEIGHT INCHES4-3/4
      • DEPTH INCHES13-1/4
      • COLOR FINISHMahogany
      • BRANDRolodex
      • MANUFACTURERS PART NUMBER82436
      • TYPEMonitor Riser
      • DESCRIPTIONWoodtone Monitor Stand

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!

    SAVE BY EMAIL

    Exclusive Offers, Weekly Deals!

    C&H Government Buyers
    Call Us
    1.888.978.7759
    Chat Online

    54.159.238.28:66