Muv™ 28" Adjustable Height Workstation - Medium Oak
See all 44 items in product family

Muv™ 28" Adjustable Height Workstation - Medium Oak

Item #: WBB197672

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $505.00 Save up to 48%
Price: $261.95
Product Information
Customer Review
Product Q&A
Accessories
Muv™ 28" Adjustable Height Workstation - Medium Oak

Get a Muv™ on and reach new heights The Muv™ workstation adjusts from 29" to 34" in height. Decorative molded side panels hide computer cables for a clean appearance. Durable powder-coated steel frame. Keyboard shelf extends and retracts under the work surface when not in use. Mobile on four casters (2 locking).

Documents are in PDF format

Product Specifications

    • WIDTH INCHES29-1/2
    • HEIGHT INCHES29 to 34
    • DEPTH INCHES22
    • ASSEMBLYUnassembled
    • BRANDSafco®
    • MANUFACTURERS PART NUMBER1925MO
    • TOP CONSTRUCTIONWood
    • TOP FINISHOak
    • TYPESit to Stand Workstations
    • WEIGHT LBS44
    • WHEEL TYPESwivel Casters, 2 Locking
    • DESCRIPTIONMuv™ Adjustable Height Workstation
    • FRAME COLORBlack
    • CAPACITY LBS100 (desk top)
    • SHAPERectangular
    • SHELF QUANTITY2

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Excellent multi use

Your review: Have purchased two of these units. One is being used as a portable laptop workstation. A second is used for elderly person as a chairside personal station. Top level stores personal amenities and lower pull out shelf provides table area for eating. Lower shelf is convenient for raised foot rest. Easily rolls away as needed. Easy to clean. Very sturdy and easy to assemble.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.51.93:27