Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Anthro 48
See all 206 items in product family

Anthro 48"W Fit Adjusta Unit, Black Top w/ Silver Metallic Frame

Item #: WBB585752

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $889.00 Save up to 13%
Qty Price
1-2 $814.00 ea.
3+ $773.00 ea.

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Work sitting or standing at Anthro's Fit Adjusta Unit dual-surface workstation. Squeeze the paddle to adjust the height of the front keyboard surface, from 7" above the back monitor surface to 5-3/4" below; the surface also tilts 9 degrees positive to 15 degrees negative. Perfect for sit/stand workstations and for shared desks because it's easy to position the keyboard at a comfortable height. Colors: Available in Black (BK) metal and Black (BK) laminate or Silver Metallic (SM) metal and Black (BK) laminate. Specifications: Metal legs are made with 16-gauge steel with baked-on powder-coat finish. Shelves are 1" thick; finish is high-pressure, scratch-resistant laminate with vinyl edging. Holds up to 150 lbs overall, up to 40 lbs on the front keyboard surface. Unit measures 48" w x 38"d x 31"h overall; keyboard surface is 17" deep. Lifetime Warranty against manufacturing defects, so you know they're built to last.

Product Specifications

  • WIDTH INCHES47-1/4
  • HEIGHT INCHES31
  • DEPTH INCHES36-1/2
  • BRANDAnthro®
  • MANUFACTURERS PART NUMBERFAJ48SM/BK3
  • LIMITED WARRANTYLimited Lifetime
  • PACKAGE QUANTITY1
  • SHAPERectangular
  • TOP CONSTRUCTIONParticleboard
  • TOP FINISHBlack
  • TYPESit to Stand Workstations
  • DESCRIPTION48" Fit Adjusta Unit
  • FRAME COLORSilver
  • FRAME CONSTRUCTIONSteel
  • CAPACITY LBS150
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.