Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 206 items in product family

Anthro Steve's Station 72"W Dual-Surface 4+1 Imaging Workstation, Wenge

Item #: WBB750570

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $7,899.00 Save: up to 15%
Price: $6,743.00
Product Information
Product Q&A
Accessories
Anthro Steve's Station 72"W Dual-Surface 4+1 Imaging Workstation, Wenge

Load up a large 4+1 monitor configuration on this 72"W dual-surface imaging table. Table adjusts 23"-49"H on electric lift legs; front keyboard surface moves 17.25"-56"H so you work comfortably sitting or standing. Monitor Easy Track™ moves the entire monitor array forward and back 10" to your preferred focal depth. Lifetime Warranty against manufacturing defects; 2 years on electrical.

Product Specifications

  • WIDTH INCHES72
  • HEIGHT INCHES23
  • DEPTH INCHES42
  • ASSEMBLYAssembled
  • BRANDAnthro®
  • MANUFACTURERS PART NUMBERSTA272KGV/WE-41
  • LIMITED WARRANTYLimited Lifetime
  • SHAPERectangular
  • TOP CONSTRUCTIONMDF/Laminate
  • TOP FINISHWenge
  • TYPESit to Stand Workstations
  • CERTIFIED/APPROVALETL-Listed to UL Standard 60950-1
  • DESCRIPTIONDual-Surface 4+1 Imaging Workstation
  • FRAME COLORSilver
  • FRAME CONSTRUCTIONPowder Coat Steel
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.