Techni Mobili Complete Workstation Computer Desk with Storage - Gray

Rollover image to zoom in

Click image to enlarge

See all 100 items in product family

Techni Mobili Complete Workstation Computer Desk with Storage - Gray

Item #: WBB2217217

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $259.99 Save up to 27%
Price: $ 189.99
Product Information
Customer Review
Product Q&A
Accessories
Techni Mobili Complete Workstation Computer Desk with Storage - Gray

This Techni Mobili Desk is a complete workstation offering an ample work surface and plenty of storage space. It features an accessory shelf atop a storage cabinet, a keyboard panel equipped with a safety stop, 2 drawers and a file cabinet. The CPU/Storage cabinet not only has a removable shelf that can be placed up, down or completely removed but also has a large back opening for cables. The desktop has an 80 lbs weight capacity, while the shelves can each hold up to 30 lbs, and the drawers each have a 22 lbs weight capacity. This elegant desk is made of heavy-duty MDF panels with a moisture resistant PVC laminate veneer atop scratch-resistant powder-coated steel supports. Color: Gray.

Documents are in PDF format

Product Specifications

    • BRANDTechni Mobili
    • MANUFACTURERS PART NUMBERRTA-4985-GRY
    • WIDTH INCHES48
    • DEPTH INCHES24
    • HEIGHT INCHES30
    • DESCRIPTIONWorkstation Computer Desk w/ Storage
    • TOP FINISHGray
    • TOP CONSTRUCTIONLaminate
    • FRAME COLORGray
    • FRAME CONSTRUCTIONMDF
    • TYPEComputer Desk
    • ASSEMBLYUnassembled
    • SHAPERectangular
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY5 Years
    • WIRE MANAGEMENTYes
    • NUMBER OF DRAWERS3
    • KEYBOARD SHELFYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!