Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ironwood Single Study Carrel, 35-5/8"W x 30"D x 52-3/8"H, Medium Oak
See all 53 items in product family

Ironwood Single Study Carrel, 35-5/8"W x 30"D x 52-3/8"H, Medium Oak

Item #: WBB239369

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $660.00 Save up to 52%
Price: $ 319.95
Product Information
Customer Review
Product Q&A
Accessories
DELUXE STUDY CARRELS
Single Carrel
Privacy booth is ideal for use in libraries, study halls, computer labs, testing centers and anywhere student privacy is needed. Work surface is made from warp resistant 45 lb. industrial grade particleboard. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. High back and side panels provide privacy for studying and learning centers. Work surface includes a cable management grommet. Carrels include a large top counter shelf for storing books, a printer and supplies. Sturdy steel legs with self-leveling glides. Easy to assemble. 1 Year Limited Warranty.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDIronwood
    • MANUFACTURERS PART NUMBERCCBDO
    • WIDTH INCHES35-5/8
    • DEPTH INCHES30
    • HEIGHT INCHES52-3/8
    • DESCRIPTIONSingle Study Carrel
    • TOP FINISHMedium Oak
    • TOP CONSTRUCTIONLaminate
    • FRAME COLOROak
    • FRAME CONSTRUCTIONSteel
    • TYPEStudy Carrel
    • ASSEMBLYUnassembled
    • SHAPERectangular
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed