Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Techni Mobili Computer Desk with Storage, 47-1/4"W x 22-3/4"D x 30"H, Mahogany

Rollover image to zoom in

Click image to enlarge

See all 101 items in product family

Techni Mobili Computer Desk with Storage, 47-1/4"W x 22-3/4"D x 30"H, Mahogany

Item #: WBB1249355

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $209.99 Save up to 17%
Price: $ 174.99
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Techni Mobili Computer Desk with Storage, 47-1/4"W x 22-3/4"D x 30"H, Mahogany

This Techni Mobili Computer Desk with Storage boasts a simple yet elegant design made with heavy-duty engineered wood panels with a moisture resistant PVC laminate veneer and a scratch-resistant powder-coated steel frame. It features a spacious elevated desktop above a pedestal with an open back accessory shelf and three utility drawers, along with a large slide-out keyboard shelf equipped with a safety stop. This modern, sleek design compliments just about any room even within the tightest spots without compromising your storage needs. The desktop has an 80 lb weight capacity, the slide-out keyboard shelf equipped with a safety stop can hold up to 30 lbs, and the three storage drawers each have a 22 lb weight capacity. COLOR: Mahogany.

Documents

Documents are in PDF format

Product Specifications

    • BRANDTechni Mobili
    • MANUFACTURERS PART NUMBERRTA-3520-M615
    • WIDTH INCHES47-1/4
    • DEPTH INCHES22-3/4
    • HEIGHT INCHES30
    • DESCRIPTIONComputer Desk with Storage
    • TOP FINISHMahogany
    • TOP CONSTRUCTIONLaminate
    • FRAME COLORMahogany
    • FRAME CONSTRUCTIONSteel
    • TYPEComputer Desk
    • SHAPERectangular
    • LIMITED WARRANTY5 Year Limited Warranty

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!