Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ironwood Small Computer Stand, 36"W x 22"D x 26"H, Medium Oak
See all 74 items in product family

Ironwood Small Computer Stand, 36"W x 22"D x 26"H, Medium Oak

Item #: WBB239513

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $510.00 Save up to 51%
Price: $ 249.95
Product Information
Customer Review
Product Q&A
Accessories
DELUXE TYPING STAND
Deluxe typing stand is a compact unit perfect for any home or office. Typing stand is great for typewriters, laptops and small computers. Typing stand has a 1" thick work surface. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. Stand features a paper storage rack with up to 5 compartments. Shelves are removable for custom paper storage. Paper rack can be installed on left or right hand side of workstation. Moves easily on hooded, locking swivel casters. Measures 36"W x 20"D x 26"H overall. Easy assembly. 1 Year Limited Warranty.

Documents

Documents are in PDF format

Product Specifications

    • BRANDIronwood
    • MANUFACTURERS PART NUMBERDTSDO
    • WIDTH INCHES36
    • DEPTH INCHES22
    • HEIGHT INCHES26
    • DESCRIPTIONSmall Computer Stand
    • TOP FINISHMedium Oak
    • TOP CONSTRUCTIONLaminate
    • FRAME COLOROak
    • FRAME CONSTRUCTIONLaminate
    • TYPEMobile Desk/Workstation
    • CASTERSYes
    • ASSEMBLYUnassembled
    • SHAPERectangular
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!