Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Small Computer Stand - 36"W x 22"D x 26"H Natural Oak
See all 84 items in product family

Small Computer Stand - 36"W x 22"D x 26"H Natural Oak

Item #: WBB239516

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $270.95
Product Information
Customer Review
Product Q&A
Accessories
DELUXE TYPING STAND
Deluxe typing stand is a compact unit perfect for any home or office. Typing stand is great for typewriters, laptops and small computers. Typing stand has a 1" thick work surface. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. Stand features a paper storage rack with up to 5 compartments. Shelves are removable for custom paper storage. Paper rack can be installed on left or right hand side of workstation. Moves easily on hooded, locking swivel casters. Measures 36"W x 20"D x 26"H overall. Easy assembly. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES36
    • HEIGHT INCHES26
    • DEPTH INCHES22
    • ASSEMBLYUnassembled
    • BRANDIronwood
    • MANUFACTURERS PART NUMBERDTSNO
    • TOP CONSTRUCTIONLaminate
    • TOP FINISHOak
    • TYPEMobile Desk
    • CASTERSYes
    • DESCRIPTIONSmall Computer Stand
    • FRAME COLOROak
    • FRAME CONSTRUCTIONLaminate
    • SHAPERectangular
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.41.181:62