Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dual Tier Cart™ Banana Shape w/ 4 Arms - Natural Pear 64"L x 64"W x 34"H

Rollover image to zoom in

Click image to enlarge

See all 214 items in product family

Dual Tier Cart™ Banana Shape w/ 4 Arms - Natural Pear 64"L x 64"W x 34"H

Item #: WBB345094

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $5,426.00
Product Information
Product Q&A
Accessories
Dual Tier Cart™ Banana Shape w/ 4 Arms - Natural Pear 64"L x 64"W x 34"H

The Dual Tier Cart is ideal for professionals who require two independently adjustable surfaces to perform their tasks with a range from 28" to 47". At the touch of a button, the Dual TierTM lets you adjust the height of the four monitor clamps brackets and work surfaces from a seated to a standing position. This work desk offers the advantage of high capacity work surfaces combining the maximum of height adjustability with the best in ergonomic comfort plus an electronic digital readout with four memory buttons. In its bifocal position; the monitors are lower than the work surface, ensuring a comfortable viewing angle. All carts are built with 11-gauge steel frames with epoxy coated finish for strength and durability. Work surfaces are made with high-pressure scratch resistant laminates. There's corner bottom shelve that can hold the CPU and other electronic equipment. There are five 4" casters which two of them lock. Dimensions are 64"W x 64"D. In Natural Pear. The ergonomic features of the Dual Tier Cart are designed to reduce the risk of musculoskeletal injury and eye strain and adapt to every user. In its bifocal position, the monitors are lower than the work surface, ensuring a comfortable viewing angle. This flexibility delivers optimum body positioning and comfort with preset digital readouts for each surface. Limited five year warrant except for electronics and motors which are covered for one year as are Lights and illuminators.

Product Specifications

    • WIDTH INCHES64
    • HEIGHT INCHES34
    • DEPTH INCHES64
    • BRANDAFC Industries
    • MANUFACTURERS PART NUMBERDT-6464-B02-4-NP
    • PACKAGE QUANTITY1
    • SHAPECorner
    • TOP CONSTRUCTIONLaminate
    • TOP FINISHNatural Pear
    • TYPEMobile Computer Desk
    • WHEEL CONSTRUCTIONPolypropylene
    • WHEEL DIAMETER INCHES4
    • DESCRIPTIONDual Tier Cart™ Banana Shape W/ Arms
    • DIAMETER INCHES162
    • FRAME COLORGray
    • FRAME CONSTRUCTIONSteel
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.