Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dual Tier Cart™ Rectangular w/ CPU Holder - Putty 60"L x 36"W x 44"H

Rollover image to zoom in

Click image to enlarge

See all 213 items in product family

Dual Tier Cart™ Rectangular w/ CPU Holder - Putty 60"L x 36"W x 44"H

Item #: WBB344943

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $5,191.00
Product Information
Product Q&A
Accessories
Dual Tier Cart™ Rectangular w/ CPU Holder - Putty 60"L x 36"W x 44"H

The Dual Tier Cart is ideal for professionals who require two independently adjustable surfaces to perform their tasks. At the touch of a button, the Dual Tier lets you adjust the surface height to be raised and lowered within a range of 28"-47" from the floor, for sit-to-stand work positions that accommodate virtually any user. The standard curved shape cart is finished with bumper trim molding. All carts are built with 11-gauge steel frames with epoxy coated finish for strength and durability. Work surfaces are made with high-pressure scratch resistant laminates. The four Z-arm monitor brackets manually adjust the monitors focal length and angle. The ambient light is equipped with halogen lamps that can be controlled with a dimmer switch. Also the clamp is easily mounted to the desk surface with a sturdy screw. Below the bottom shelf can accommodate other equipment if needed. Attached underneath is our adjustable CPU mount for easy access. The carts stand on four 4" casters which two can lock. Dimensions 60"W x 36"D In Putty. The ergonomic features of the Dual Tier Cart are designed to reduce the risk of musculoskeletal injury and eye strain and adapt to every user. Ergo Tier Series. This flexible cart shown is our standard shape table. In its bifocal position, the monitors are lower than the work surface, ensuring a comfortable viewing angle. This flexibility delivers optimum body positioning and comfort with preset digital readouts for each surface. Limited five year warrant except for electronics and motors which are covered for one year as are Lights and illuminators.

Product Specifications

    • WIDTH INCHES60
    • HEIGHT INCHES44
    • DEPTH INCHES36
    • BRANDAFC Industries
    • MANUFACTURERS PART NUMBERDT-6036-Z500-01-4-P
    • PACKAGE QUANTITY1
    • SHAPERectangular
    • TOP CONSTRUCTIONLaminate
    • TOP FINISHPutty
    • TYPEMobile Computer Desk
    • WHEEL CONSTRUCTIONPolypropylene
    • WHEEL DIAMETER INCHES4
    • DESCRIPTIONDual Tier Cart™ Rectangular w/ CPU Holder
    • DIAMETER INCHES140
    • FRAME COLORBlack/Gray
    • FRAME CONSTRUCTIONSteel
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.