Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 228 items in product family

Ergo Tier Cart™ Corner Table - Grey 72"L x 72"W x 54"H

Item #: WBB345047

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $8,257.00
Product Information
Product Q&A
Accessories
Ergo Tier Cart™ Corner Table - Grey 72"L x 72"W x 54"H

The Ergo Tier Cart is an advanced corner worktable is designed for professional who want the easy independent electronic adjustment of the work surface and the monitors. At the touch of a button, the work surface height can be raised or lowered within a range of 28"-47", for sitting-to-standing work positions that accommodate virtually any user. The FX monitors automatically adjust with a touch of a button for each set of monitor arms on telescopic drives for up or down motion height within a range of 38"-57". Additionally there's a manual adjustment for the monitors tracks system for the focal length (the distance between the eye and the monitor) as well as the left or right positions. A variety of monitors sizes, shapes, and quantities number can be accommodated. This cart has two adjustable CPU mounts on each side. Also included is one pencil draw. The cart shown is finished with bumper trim molding. All carts are built with 11-gauge steel frames with epoxy coated finish for strength and durability. Work surfaces are made with high-pressure scratch resistant laminates. The cart stands on seven 4"casters which two can lock to facilitate easy movement. The dimensions are 72"W x 24"D In Grey. Limited five year warrant except for electronics and motors which are covered for one year as are Lights and illuminators.

Product Specifications

  • WIDTH INCHES72
  • HEIGHT INCHES54
  • DEPTH INCHES72
  • BRANDAFC Industries
  • MANUFACTURERS PART NUMBERETC-7224-7224-2FX-3-G
  • PACKAGE QUANTITY1
  • SHAPECorner
  • TOP CONSTRUCTIONLaminate
  • TOP FINISHGray
  • TYPEMobile Computer Desk
  • WHEEL CONSTRUCTIONPolypropylene
  • WHEEL DIAMETER INCHES4
  • DESCRIPTIONErgo Tier Cart™ Corner Table
  • DIAMETER INCHES198
  • FRAME COLORBlack/Gray
  • FRAME CONSTRUCTIONSteel
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.