Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ergo Tier Cart™ - Putty 72"L x 30"W x 54"H

Rollover image to zoom in

Click image to enlarge

See all 222 items in product family

Ergo Tier Cart™ - Putty 72"L x 30"W x 54"H

Item #: WBB345073

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $8,905.00
Product Information
Product Q&A
Accessories
Ergo Tier Cart™ - Putty 72"L x 30"W x 54"H

The Ergo Tier Corner Cart is ideal for professionals. With the touch of a button, the work surface height can be raised and lowered within a range of 28"-47" from the floor, for sit-to-stand work positions that accommodate virtually any user. The four monitors are mounted on an independent electronic platform that can raise and lower monitor height within a range of 38"-57". There is a manual adjustment for FX monitor tracks focal length (the distance between the eye and the monitor). A variety of monitors sizes, shapes, and quantities can be accommodated. All carts are built with 11-gauge steel frames with epoxy coated finish for strength and durability. Work surfaces are made with high-pressure scratch resistant laminates. The cart is finished with T-molding along all edges. There's a full bottom shelf which runs across the bottom to accommodate a CPU or other equipment. The carts rest on seven 4" casters which 2 can lock. Dimensions 72"W x 30"Dx84"W x 30"D In Putty. The ergonomic features of the Ergo Tier Cart are designed to reduce the risk of musculoskeletal injury and eye strain and adapt to every user. These flexible carts come in a variety of sizes, shapes, and color options that accommodate virtually any location and workplace need. They can be configured with cabinetry, shelving, and retractable features. Monitors are adjustable as is the work surface, ensuring a comfortable viewing angle. This flexibility delivers optimum body positioning and comfort with preset digital readouts for the surface. Limited five year warrant except for electronics and motors which are covered for one year as are Lights and illuminators.

Product Specifications

    • WIDTH INCHES72
    • HEIGHT INCHES54
    • DEPTH INCHES30
    • BRANDAFC Industries
    • MANUFACTURERS PART NUMBERET-7230-8430-FX-4-P
    • PACKAGE QUANTITY1
    • SHAPECorner
    • TOP CONSTRUCTIONLaminate
    • TOP FINISHPutty
    • TYPEMobile Computer Desk
    • WHEEL CONSTRUCTIONPolypropylene
    • WHEEL DIAMETER INCHES4
    • DESCRIPTIONErgo Tier Cart™
    • DIAMETER INCHES156
    • FRAME COLORBlack/Gray
    • FRAME CONSTRUCTIONSteel
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.