Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ergo Tier Cart™ Rectangular - Black 60"L x 36"W x 54"H

Rollover image to zoom in

Click image to enlarge

See all 116 items in product family

Ergo Tier Cart™ Rectangular - Black 60"L x 36"W x 54"H

Item #: WBB345115

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $6,634.00
Product Information
Product Q&A
Accessories
Ergo Tier Cart™ Rectangular - Black 60"L x 36"W x 54"H

The Ergo Tier Cart is an advanced work desk designed to meet the need for easy, independent electronic adjustment of the work surface and the monitors. At the touch of a button, the work surface height can be raised or lowered within a range of 28"-47", for sitting-to-standing work positions that accommodate virtually any user. The RX monitor system is mounted on an independent electronic platform that can raise and lower monitor height within a range of 38"-57". The monitors manually adjust left and right sliding of each monitor on the track. A variety of monitor sizes, shapes, and quantities can be accommodated. Our table is designed with the Bean Shaped work surface shape with the keyboard swing lift arm. There's one bottom shelf which can store the CPU or other equipment. We have trimmed the desk with the bumper molding for rounded finish. The dimensions of the desk are 60"W x 36"D. In Black. The ergonomic features of the Ergo Tier Cart are designed to reduce the risk of musculoskeletal injury and eye strain and adapt to every user. These flexible carts come in a variety of sizes, shapes, and color options that accommodate virtually any location and workplace need. They can be configured with cabinetry, shelving, and retractable features. Monitors are adjustable as is the work surface, ensuring a comfortable viewing angle. This flexibility delivers optimum body positioning and comfort with preset digital readouts for the surface. Limited five year warrant except for electronics and motors which are covered for one year as are Lights and illuminators.

Product Specifications

    • WIDTH INCHES60
    • HEIGHT INCHES54
    • DEPTH INCHES36
    • BRANDAFC Industries
    • MANUFACTURERS PART NUMBERET-6036-B6-B
    • TOP CONSTRUCTIONLaminate
    • TOP FINISHBlack
    • TYPEMobile Computer Desk
    • WHEEL CONSTRUCTIONPolypropylene
    • WHEEL DIAMETER INCHES4
    • DESCRIPTIONErgo Tier Cart™ Rectangular
    • DIAMETER INCHES150
    • FRAME COLORBlack/Gray
    • FRAME CONSTRUCTIONSteel
    • PACKAGE QUANTITY1
    • SHAPEOval
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.