Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Techni Mobili Glass Desk with Built-in Shelves, 49"W x 25"D x 47-1/2"H, Grey

Rollover image to zoom in

Click image to enlarge

See all 100 items in product family

Techni Mobili Glass Desk with Built-in Shelves, 49"W x 25"D x 47-1/2"H, Grey

Item #: WBB1249379

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $219.99 Save up to 18%
Price: $ 179.99
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Techni Mobili Glass Desk with Built-in Shelves, 49"W x 25"D x 47-1/2"H, Grey

This Techni Mobili Glass Desk with Built-in Shelves is the perfect solution for any home or office work space. It offers an ample work surface and plenty of storage shelving. This utilitarian design features an 8 mm Smoke tempered safety glass desktop with a scratch-resistant powder-coated steel frame and three accessory shelves. The spacious desktop has an 80 lb weight capacity while each shelf can hold up to 30 lbs. COLOR: Grey.

Documents

Documents are in PDF format

Product Specifications

    • BRANDTechni Mobili
    • MANUFACTURERS PART NUMBERRTA-7337-GLS
    • WIDTH INCHES49
    • DEPTH INCHES25
    • HEIGHT INCHES47-1/2
    • DESCRIPTIONGlass Desk with Built-in Shelves
    • TOP FINISHGray
    • TOP CONSTRUCTIONGlass
    • FRAME COLORGray
    • FRAME CONSTRUCTIONSteel
    • TYPEComputer Desk
    • SHAPERectangular
    • LIMITED WARRANTY5 Year Limited Warranty

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed