Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Techni Mobili L-shaped Glass Computer Desk, 64-1/2"W x 54-1/2"D x 29-1/2"H, Graphite

Rollover image to zoom in

Click image to enlarge

See all 100 items in product family

Techni Mobili L-shaped Glass Computer Desk, 64-1/2"W x 54-1/2"D x 29-1/2"H, Graphite

Item #: WBB1249372

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $359.99 Save up to 25%
Price: $ 269.99
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Techni Mobili L-shaped Glass Computer Desk, 64-1/2"W x 54-1/2"D x 29-1/2"H, Graphite

This modern Techni Mobili L-Shaped Computer Desk features a spacious desktop that can be configured to your preference, with the long and short sides being interchangeable. It is made of frosted heavy-duty 8 mm tempered safety glass atop a scratch-resistant powder-coated steel frame with heavy-duty engineered wood panels with a moisture resistant PVC laminate veneer. The slide-out keyboard shelf, also made of engineered wood, is equipped with a safety stop. A separate caddy offers cooling and protection for your CPU by elevating it off the ground. Each glass desktop panel has an 80 lb weight capacity and the keyboard shelf has a 30 lb weight capacity. COLOR: Graphite.

Documents

Documents are in PDF format

Product Specifications

    • BRANDTechni Mobili
    • MANUFACTURERS PART NUMBERRTA-3803-GPH06
    • WIDTH INCHES64-1/2
    • DEPTH INCHES54-1/2
    • HEIGHT INCHES29-1/2
    • DESCRIPTIONL-shaped Glass Computer Desk
    • TOP FINISHGraphite
    • TOP CONSTRUCTIONGlass
    • FRAME COLORGraphite
    • FRAME CONSTRUCTIONSteel
    • TYPEComputer Desk
    • SHAPERectangular
    • LIMITED WARRANTY5 Year Limited Warranty

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!