Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mobile Computer Desk - 32 x 24 x 39-1/2 Black
See all 222 items in product family

Mobile Computer Desk - 32 x 24 x 39-1/2 Black

Item #: WBB379225

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $282.95

Customers Who Viewed This Also Viewed

Product Information
Product Q&A
Accessories
Endura Mobile Computer Furniture with monitor shelf and pull out key board. Bottom shelf is shaped to accommodate seated use. Molded plastic shelves and legs won't stain, scratch, dent, or rust. 3-Outlet electrical. Integrated safety push handle. Cabling hole in top shelf for cord management. 4"ball bearing casters, two with locking brake. Retaining lip around each shelf. Assembly required. 32"WX24"DX39 1/2"H. 35 Lbs

Product Specifications

    • WIDTH INCHES32
    • HEIGHT INCHES39-1/2
    • DEPTH INCHES24
    • BRANDLuxor®
    • MANUFACTURERS PART NUMBERLEM32TK-B
    • SHAPERectangular
    • TOP CONSTRUCTIONPlastic
    • TOP FINISHBlack
    • TYPEMobile Computer Desk
    • WHEEL DIAMETER INCHES4
    • DESCRIPTIONMobile Computer Desk
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONPlastic
    • CAPACITY LBS400
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.