Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Computer Furniture


(3,219 Items)
Sub Category
Computer Desks (359)
Remove
Modular Desk/Worktable 24"Dx72"W - Cherry & Silver
Remove

      Items
Modular Desk/Worktable 24"Dx72"W - Cherry & Silver Modular Desk/Worktable 24"Dx72"W - Cherry & Silver


Modular Desk/Worktable 24"Dx72"W - Cherry & Silver
Modular Desk/Worktable 24"Dx72"W - Cherry & Silver
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB192680
List Price $686.00    Save 57%
Price: $294.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Modular Desk/Worktable 24"Dx72"W - Cherry & Silver

This modular training/work table has a contemporary design that is perfect for any training room, office, or school environment! The powder-coated 16 gauge steel frame is both strong and sturdy. Built-in leveling guides are included, and optional casters easily turn this into a mobile training station. No tools are required for assembly, so you save on installation costs. 72"Wx24"Dx29-1/2"H Overall.

Product Specifications
WIDTH INCHES 72
DEPTH INCHES 24
HEIGHT INCHES 29-1/2
COLOR FINISH Cherry
COLOR/FINISH Cherry & Silver
BRAND OFM
DESCRIPTION Modular Computer Desk
FRAME COLOR Silver
MANUFACTURERS PART NUMBER 55219-chry/ slv frame


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Office Partitions Gray 60-1/4"W x 72"H

Office Partitions Gray 60-1/4"W x 72"H

From $144.95
select
Qty: Add to Cart
Executive Leather Upholstered Chair - Black

Executive Leather Upholstered Chair - Black

FREE Shipping
From $61.95
After Mail-In-Rebate
select
Qty: Add to Cart
High Back Executive Breathable Leather Chair Black

High Back Executive Breathable Leather Chair Black

From $117.00
select
Qty: Add to Cart
Digital Clock

Digital Clock

From $84.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)