Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pacon Privacy Board, 48"x16", 4/PK, Black

Rollover image to zoom in

Click image to enlarge

See all 53 items in product family

Pacon Privacy Board, 48"x16", 4/PK, Black

Item #: WBB1345486

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $11.89 Save up to 7%
Price: $ 11.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Pacon Privacy Board, 48"x16", 4/PK, Black

Privacy boards easily create study carrels when placed at a student's desk or shared table. Each board is made from sturdy corrugate and is recyclable. Using a privacy board helps keep students focused, block distractions and hinder wandering eyes.

Product Specifications

    • BRANDPacon®
    • MANUFACTURERS PART NUMBER3791
    • WIDTH INCHES48
    • DEPTH INCHES--
    • HEIGHT INCHES16
    • COLOR FINISHBlack
    • DESCRIPTIONPrivacy Board
    • TOP FINISHBlack
    • WEIGHT LBS3.5
    • TYPEStudy Carrel
    • ACCESSORY TYPEPrivacy Board
    • ASSEMBLYAssembled

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!