Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pronto Training Table with Carrel & Lockable Raceway, 42" x 24", Dark Neutral Finish/Slate Fabric

Rollover image to zoom in

Click image to enlarge

See all 211 items in product family

Pronto Training Table with Carrel & Lockable Raceway, 42" x 24", Dark Neutral Finish/Slate Fabric

Item #: WBB793130

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,274.00 Save: up to 63%
Price: $468.95

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Pronto Training Table with Carrel & Lockable Raceway, 42" x 24", Dark Neutral Finish/Slate Fabric

The Pronto® desk carrel from Marvel® is ideal for creating private space in the office, school classrooms and libraries. These study carrels will suit as computer or study carrel furniture. These classroom tables feature superior wire management and a locking rear raceway door. The privacy carrel includes a tackable upholstered inside back that minimizes sounds. Steel legs and panel are finished with a scratch resistant, eco friendly dark neutral color powder coat paint. Adjustable glides enable a steady worksurface. The durable melamine top is scratch and mar resistant with an attractive mahogany look.

Product Specifications

    • WIDTH INCHES42
    • HEIGHT INCHES51-1/2
    • DEPTH INCHES24
    • ASSEMBLYUnassembled
    • BRANDMarvel® Group
    • MANUFACTURERS PART NUMBERPRCL0018_DT8568
    • LIMITED WARRANTYLimited Lifetime
    • PANEL CONSTRUCTIONFabric, Steel
    • SHAPERectangular
    • TOP CONSTRUCTIONMelamine
    • TOP FINISHMahogany
    • TYPEPrivacy Booths and Study Carrels
    • CERTIFIED/APPROVALGreenGuard® Certified
    • DESCRIPTIONPronto Carrel With Lockable Raceway
    • FRAME COLORDark Neutral
    • FRAME CONSTRUCTIONSteel
    • PANEL COLORSlate
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.