Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pronto Training Table with Carrel & Modesty Panel, 36" x 24", Dark Neutral Finish/Slate Fabric

Rollover image to zoom in

Click image to enlarge

See all 53 items in product family

Pronto Training Table with Carrel & Modesty Panel, 36" x 24", Dark Neutral Finish/Slate Fabric

Item #: WBB793201

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $936.00 Save up to 59%
Price: $ 387.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Pronto Training Table with Carrel & Modesty Panel, 36" x 24", Dark Neutral Finish/Slate Fabric

The Pronto® desk carrel from Marvel® is ideal for creating private space in the office, school classrooms and libraries. These study carrels will suit as computer or study carrel furniture. These classroom tables feature a steel modesty panel. The privacy carrel includes a tackable upholstered inside back that minimizes sounds. Steel legs and panel are finished with a scratch resistant, eco friendly dark neutral color powder coat paint. Adjustable glides enable a steady worksurface. The durable melamine top is scratch and mar resistant with an attractive mahogany look.

Product Specifications

    • BRANDMarvel®
    • MANUFACTURERS PART NUMBERPRCM0010_DT8568
    • WIDTH INCHES36
    • DEPTH INCHES24
    • HEIGHT INCHES51-1/2
    • DESCRIPTIONModesty Panel Study Carrel
    • TOP FINISHMahogany
    • TOP CONSTRUCTIONMelamine
    • FRAME COLORDark Neutral
    • FRAME CONSTRUCTIONSteel
    • TYPEStudy Carrel
    • ASSEMBLYUnassembled
    • SHAPERectangular
    • PANEL COLORSlate
    • CERTIFIED/APPROVALGreenGuard® Certified
    • LIMITED WARRANTYLimited Lifetime
    • PANEL CONSTRUCTIONFabric, Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!