Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pronto Training Table with Carrel & Modesty Panel, 36" x 30", Pumice Finish/Slate Fabric

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

Pronto Training Table with Carrel & Modesty Panel, 36" x 30", Pumice Finish/Slate Fabric

Item #: WBB793116

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $979.00 Save up to 61%
Price: $378.95

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Pronto Training Table with Carrel & Modesty Panel, 36" x 30", Pumice Finish/Slate Fabric

The Pronto® desk carrel from Marvel® is ideal for creating private space in the office, school classrooms and libraries. These study carrels will suit as computer or study carrel furniture. These classroom tables feature a steel modesty panel. The privacy carrel includes a tackable upholstered inside back that minimizes sounds. Steel legs and panel are finished with a scratch resistant, eco friendly dark neutral color powder coat paint. Adjustable glides enable a steady worksurface. The durable melamine top is scratch and mar resistant with an attractive mahogany look.

Product Specifications

    • WIDTH INCHES36
    • HEIGHT INCHES51-1/2
    • DEPTH INCHES30
    • ASSEMBLYUnassembled
    • BRANDThe Marvel Group, Inc
    • MANUFACTURERS PART NUMBERPRCM0011_UT8568
    • LIMITED WARRANTYLimited Lifetime
    • TOP CONSTRUCTIONMelamine
    • TOP FINISHOak
    • TYPEPrivacy Booth/Study Carrel
    • CERTIFIED/APPROVALGreenGuard® Certified
    • DESCRIPTIONPronto Carrel With Modesty Panel
    • FRAME COLORPumice
    • FRAME CONSTRUCTIONSteel
    • PANEL COLORSlate
    • SHAPERectangular
    • PANEL CONSTRUCTIONFabric, Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.184.210:25