Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Single Tier Cart™ Rectangular - Natural Pear 96"W x 36"D x 44"H

Rollover image to zoom in

Click image to enlarge

Single Tier Cart™ Rectangular - Natural Pear 96"W x 36"D x 44"H

Item #: WBB345011

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5702.00
Product Information
Product Q&A
Accessories
Single Tier Cart™ Rectangular - Natural Pear 96"L x 36"W x 44"H

The Single Tier Cart is ideal for professionals who require an adjustable surface to perform their tasks. At the touch of a button, you adjust the surface height to be raised and lowered within a range of 28"-47"from the floor, for sit-to-stand work positions that accommodate virtually any user. The standard shaped cart comes with cut is trimmed with bumper molding. The twin Flexo clamps secure one cross bar that holds five articulating arm brackets. There are two CPU holders. Below is a full bottom shelf which can accommodate storage or other equipment. The desk stands on five casters which two can lock. All carts are built with 11-gauge steel frames with epoxy coated finish for strength and durability. The work surfaces are made with high-pressure scratch resistant laminates. Dimensions are 96"W x 30"D In Natural Pearl. The ergonomic features of the Single Tier Cart are designed to reduce the risk of musculoskeletal injury and eye strain and adapt to every user. These flexible carts come in a variety of sizes, shapes, and color options that accommodate virtually any location and workplace need. They can be configured with cabinetry, shelving, and retractable features. Monitors are adjustable as is the work surface, ensuring a comfortable viewing angle. This flexibility delivers optimum body positioning and comfort with preset digital readouts for the surface. Limited five year warrant except for electronics and motors which are covered for one year as are Lights and illuminators.

Product Specifications

    • WIDTH INCHES96
    • HEIGHT INCHES44
    • DEPTH INCHES36
    • BRANDAFC Industries
    • MANUFACTURERS PART NUMBERST-9630-Flexo-5-NP
    • TOP CONSTRUCTIONLaminate
    • TOP FINISHNatural Pear
    • TYPESit to Stand Workstations
    • WHEEL CONSTRUCTIONPolypropylene
    • WHEEL DIAMETER INCHES4
    • DESCRIPTIONSingle Tier Cart™ Rectangular
    • DIAMETER INCHES176
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • SHAPERectangular
    • PACKAGE QUANTITY1