Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Single Tier Cart™ Rectangular - Putty 48"W x 24"D x 36"H

Rollover image to zoom in

Click image to enlarge

See all 188 items in product family

Single Tier Cart™ Rectangular - Putty 48"W x 24"D x 36"H

Item #: WBB345101

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,425.00
Product Information
Product Q&A
Accessories
Single Tier Cart™ Rectangular - Putty 48"L x 24"W x 36"H

The Single Tier Cart is the perfect choice when you need to adjust the table to your own size and preferences. With a full range of design options, the Single Tier Cart can meet almost any need. Electronic height adjustment makes the Single Tier Cart versatile for multiple users and work environments. The Single Tier Cart has a work surface that is electrically height adjustable from 28" to 47". There are four programmable preset heights for the work surface plus infinitely adjustable up/down controls. This single tier cart is the best designed work desk in the industry. All standard AFC color choices are available. The cart is finish with T-Molding for a clean finish. There is a 16"D bottom shelf that can hold the CPU and other electronic equipment. There are four 4" casters which two of them lock. The carts dimensions are 48"W x 24"D. In Putty. The ergonomic features of the Single Tier Cart are designed to reduce the risk of musculoskeletal injury and eye strain and adapt to every user. These flexible carts come in a variety of sizes, shapes, and color options that accommodate virtually any location and workplace need. They can be configured with cabinetry, shelving, and retractable features. Monitors are adjustable as is the work surface, ensuring a comfortable viewing angle. This flexibility delivers optimum body positioning and comfort with preset digital readouts for the surface. Limited five year warrant except for electronics and motors which are covered for one year as are Lights and illuminators.

Product Specifications

    • WIDTH INCHES48
    • HEIGHT INCHES36
    • DEPTH INCHES24
    • BRANDAFC Industries
    • MANUFACTURERS PART NUMBERST-4824-S-P
    • TOP CONSTRUCTIONLaminate
    • TOP FINISHPutty
    • TYPESit to Stand Workstations
    • WHEEL CONSTRUCTIONPolypropylene
    • WHEEL DIAMETER INCHES4
    • DESCRIPTIONSingle Tier Cart™ Rectangular
    • DIAMETER INCHES108
    • FRAME COLORBlack/Gray
    • FRAME CONSTRUCTIONSteel
    • PACKAGE QUANTITY1
    • SHAPERectangular
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.