Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safco® 1943BLSL Steel Workstation, Black/Silver

Rollover image to zoom in

Click image to enlarge

See all 100 items in product family

Safco® 1943BLSL Steel Workstation, Black/Silver

Item #: WBB1318408

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $280.00 Save up to 45%
Price: $ 154.95
Product Information
Customer Review
Product Q&A
Accessories
Safco® Steel Workstation, Black/Silver

Be simply the best with this Steel Workstation! The simple design and slim profile of this workstation means it's a perfect fit for every workspace, no matter the existing decor. It's steel, u-shaped legs create smooth lines that will make you do a u-turn for another look! To expand on its intrigue, the workstation also features a wood top. The Steel Workstation is the perfect touch to help your work area have a little style without sacrificing function.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSafco®
    • MANUFACTURERS PART NUMBER1943BLSL
    • WIDTH INCHES47-1/4
    • DEPTH INCHES24
    • HEIGHT INCHES28-3/4
    • DESCRIPTIONSteel Workstation
    • TOP FINISHBlack
    • TOP CONSTRUCTIONLaminate
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONPowder Coated Steel
    • TYPEComputer Desk
    • WHEEL TYPENylon
    • ASSEMBLYUnassembled
    • SHAPERectangular
    • PACKAGE QUANTITY1
    • LIMITED WARRANTYManufacturer Limited Lifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed