Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ironwood Study Carrel Adder, 36-5/8"W x 30"D x 47-7/8"H, Mahogany
See all 53 items in product family

Ironwood Study Carrel Adder, 36-5/8"W x 30"D x 47-7/8"H, Mahogany

Item #: WBB239495

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $529.00 Save up to 51%
Price: $ 259.95
Product Information
Customer Review
Product Q&A
Accessories
EXPANDABLE STUDY CARRELS
Carrel Adder
Expandable privacy booth is ideal for use in libraries, study halls, computer labs or anywhere student privacy is needed. Carrel Adder easily attaches to Carrel Base or other Adders to expand and create rows of carrels. Work surface is made from warp resistant 45 lb. industrial grade particleboard. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. High back and side panels provide privacy for studying and learning centers. Work surface is height adjustable from 25 to 29"H at 2" increments. Carrels include 12"D top counter shelf for storing books and supplies. Adjustable leveling feet for uneven surfaces. Easy to assemble. 1 Year Limited Warranty.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDIronwood
    • MANUFACTURERS PART NUMBERASCMH
    • WIDTH INCHES36-5/8
    • DEPTH INCHES30
    • HEIGHT INCHES47-7/8
    • DESCRIPTIONStudy Carrel Adder
    • TOP FINISHMahogany
    • TOP CONSTRUCTIONLaminate
    • FRAME COLORMahogany
    • FRAME CONSTRUCTIONParticleboard
    • TYPEStudy Carrel
    • ASSEMBLYUnassembled
    • SHAPERectangular
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed