Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Study Carrel Base - 37-3/8"W x 30"D x 47-7/8"H Medium Oak
See all 59 items in product family

Study Carrel Base - 37-3/8"W x 30"D x 47-7/8"H Medium Oak

Item #: WBB239497

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $342.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
EXPANDABLE STUDY CARRELS
Carrel Base
Expandable privacy booth is ideal for use in libraries, study halls, computer labs or anywhere student privacy is needed. Carrel Base provides an individual study desk to accepts Carrel-Adders (sold separately) to expand and create rows of carrels. Work surface is made from warp resistant 45 lb. industrial grade particleboard. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. High back and side panels provide privacy for studying and learning centers. Work surface is height adjustable from 25 to 29"H at 2" increments. Carrels include 12"D top counter shelf for storing books and supplies. Adjustable leveling feet for uneven surfaces. Easy to assemble. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES37-3/8
    • HEIGHT INCHES47-7/8
    • DEPTH INCHES30
    • ASSEMBLYUnassembled
    • BRANDIronwood
    • MANUFACTURERS PART NUMBERBSCDO
    • TOP CONSTRUCTIONLaminate
    • TOP FINISHOak
    • TYPEPrivacy Booth/Study Carrel
    • DESCRIPTIONStudy Carrel Base
    • FRAME COLOROak
    • FRAME CONSTRUCTIONParticleboard
    • PACKAGE QUANTITY1
    • SHAPERectangular

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.38.16:27