Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tuffy Increased Access Workstation - 32"W x 24"D x 38"H Black
See all 110 items in product family

Tuffy Increased Access Workstation - 32"W x 24"D x 38"H Black

Item #: WBB379206

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 353.95
Product Information
Product Q&A
Accessories
Facilitate Increased Accessibility By Providing Greater Leg Clearance For Special Applications. Our Accessibility Table Work-Stations Provide 31 1/2" To 39 1/2" Of Leg Clearance. Constructed from an engineered thermoplastic resin, injection molded, that will not chip, warp, crack, rust or peel. 2 steel reinforcements molded into the 2" thick top shelf. Legs are 2" square. Shelves have a 1/4" safety retaining lip and a raised texture surface. Convenient leg room cut out in bottom shelf. 3-outlet UL listed electrical assembly with a 15 ft. cord, cord management wrap, and 3 cable management clips. 4" Silent-Roll, full swivel casters, max. weight rated at 125 Lbs. each.

Product Specifications

    • WIDTH INCHES32
    • HEIGHT INCHES38
    • DEPTH INCHES24
    • BRANDH. Wilson
    • MANUFACTURERS PART NUMBERWTM3638
    • TOP CONSTRUCTIONThermoplastic Resin
    • TOP FINISHBlack
    • TYPEMobile Desk
    • WHEEL DIAMETER INCHES4
    • DESCRIPTIONTuffy Increased Access Workstation
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • CAPACITY LBS125
    • SHAPERectangular