Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tuffy Increased Access Workstation - 32"W x 24"D x 42"H Black
See all 117 items in product family

Tuffy Increased Access Workstation - 32"W x 24"D x 42"H Black

Item #: WBB379207

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $353.95
Product Information
Product Q&A
Accessories
Facilitate Increased Accessibility By Providing Greater Leg Clearance For Special Applications. Our Accessibility Table Work-Stations Provide 31 1/2" To 39 1/2" Of Leg Clearance. Constructed from an engineered thermoplastic resin, injection molded, that will not chip, warp, crack, rust or peel. 2 steel reinforcements molded into the 2" thick top shelf. Legs are 2" square. Shelves have a 1/4" safety retaining lip and a raised texture surface. Convenient leg room cut out in bottom shelf. 3-outlet UL listed electrical assembly with a 15 ft. cord, cord management wrap, and 3 cable management clips. 4" Silent-Roll, full swivel casters, max. weight rated at 125 Lbs. each.

Product Specifications

    • WIDTH INCHES32
    • HEIGHT INCHES42
    • DEPTH INCHES24
    • BRANDH. Wilson
    • MANUFACTURERS PART NUMBERWTM4042
    • TOP CONSTRUCTIONThermoplastic Resin
    • TOP FINISHBlack
    • TYPEMobile Desk
    • WHEEL DIAMETER INCHES4
    • DESCRIPTIONTuffy Increased Access Workstation
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • CAPACITY LBS125
    • SHAPERectangular
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.