Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Whitestone™ Radiology Workstation - Black 84"W x 34"D

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Whitestone™ Radiology Workstation - Black 84"W x 34"D

Item #: WBB344982

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $10,538.00
Product Information
Product Q&A
Accessories
Whitestone™ Radiology Workstation - Black 84"L x 34"W

The Whitestone Cart is the radiology dream station that comes fully loaded. Digital readouts for surface and monitors height and monitor focal length enables every user to preserve and easily restore settings. The EFX Monitor bracket supports large monitors weighing up to 50 lbs. With the touch of a button, the work surface height can be raised and lowered within a range of 28"-47" from the floor, for sit-to-stand work positions that accommodate virtually any user. EFX monitor mounting system is an independent electronic platform that can raise and lower the four monitor's height within a range of 38"-57". The work surface tilts within a 15° range, for upright and reclined seating. We have added acoustical properties to our wraparound privacy partition to reduce extraneous sounds and create a quieter environment for concentration. The soft ergonomic shape is finished with bumper trim molding. Clamp on ambient LED backlighting with dimmer control alleviates eye strain and improves the readability of images. A pop-up data port and USB unit is built into the work surface for convenient and tidy connection of almost any ancillary digital or electronic device. Multi-channel cable management keeps wires neat and unobtrusive and allows for important separation of power and electric wiring. There's a metal clamp for the cup holder as well as the phone mount. There's split bottom shelves on each side. The Whitestone delivers superior comfort and adaptability to the requirements of different users and the demands of the evolving digital world. All carts are built with 11-gauge steel frames with epoxy coated finish for strength and durability. Work surfaces are made with high-pressure scratch resistant laminates. The soft ergonomic shape work cart is finished with bumper molding trim. The carts rest on five 4" casters which two of them can lock. Dimensions 84"W x 34"D. In Black. The ergonomic features of the Deluxe Ergo Tier Cart are designed to reduce the risk of musculoskeletal injury and eye strain and adapt to every user. Monitors are adjustable as is the work surface, ensuring a comfortable viewing angle. This flexibility delivers optimum body positioning and comfort with preset digital readouts for the surface. Limited five year warrant except for electronics and motors which are covered for one year as are Lights and illuminators.

Product Specifications

    • WIDTH INCHES84
    • DEPTH INCHES34
    • HEIGHT INCHES49
    • COLOR FINISHCherry
    • ASSEMBLYUnassembled
    • BRANDAFC Industries
    • DESCRIPTIONWhitestone™ Radiology Workstation
    • DIAMETER INCHES167
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERWS8434-B-WO-EC-B
    • PACKAGE QUANTITY1
    • SHAPERectangular
    • TOP FINISHBlack
    • TYPESit to Stand Workstations
    • WHEEL CONSTRUCTIONPolypropylene
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.