Drawers & Keyboard Trays
Availability
Free Shipping
Special Price
Brand
Material
Width
Depth
Height
Type
Top Material
Color
Price
Related Products
Alera® D-Top Desk - 71"W x 35-1/2"D x 29-5/8"H - Espresso - Valencia Series Commercial-grade laminate worksurface and side panels are water-, scratch- and stain-resistant. Charcoal accent line under worksurface adds a distinctive touch. Protective 3 mm edge banding helps prevent damage from bumps. Sturdy metal leg with adjustable leveler. Not freestanding. Combine with Return/Bridge Shell to create an "L" format; add a Credenza Shell to complete a full "U" workstation.
Hirsh Credenza 2-drawer box/file lateral cabinet is designed for the modern office and will forever change how you store your files. The reinforced base construction leads the commercial use into a new fashion. Precision ball-bearing suspension provides a smooth and quiet drawer performance. Secure private files thanks to the cabinet's factory installed core lock. The satin nickel arch pull handles add to the modern style of this cabinet while the baked enamel finish offers an attractive matte look that complements any decor. Includes drawer dividers for the 6" supply drawer. Unit meets ...
Hirsh Modular Desk Series are the professional desk solution ideal for the business, educational, and governmental office environments. This executive style desk features full height end panels and modesty panels with satin nickel arch pull drawer handles for a contemporary leading-edge design. Modular desks are available with double pedestal file drawers or single pedestal file drawers in right hand or left hand configurations. All box and file drawers feature full extension slides to give you maximum user range. Make a style statement with the model that fits you best. A central lock ...
Stand up and type comfortably with the ergonomic KT3 adjustable height and tilt computer keyboard stand. Rest KT3 on any desk and quickly raise keyboards to elbow-height plus type with a neutral or negative tilt. Our always-level spacious mouse platform includes a foam mouse pad for ultimate comfort. Non-skid rubber keeps keyboards in place and our anti-skid, non-scratch feet safely grip most desks creating a stable, secure typing environment. Features: Fast Height Adjustment Negative or Neutral Tilt Compact & Lightweight Always Level Mouse Pad
Conveniently mount CPUs under your desk to free up desk space and stay organized. Perfect for Standing Desks. Steel mount swivels 360-degrees for easy access to all ports and cables. Featu Quick 4-point mounting systems connects to any wooden desktop Swivels 360-degrees for easy access to all ports & cables Adjustable Height: to 9 settings from 13"- 21" high Adjustable Width: from 2.63"- 5.13" Adjustable height & width to accommodate most CPUs Weight Capacity: 6.7 lbs.