Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kendall Howard™ 72" Performance 400 Series LAN Station - Serene Cherry

Rollover image to zoom in

Click image to enlarge

See all 92 items in product family

Kendall Howard™ 72" Performance 400 Series LAN Station - Serene Cherry

Item #: WBB968328

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $800.00 Save: up to 14%
Price: $684.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Product Q&A
Accessories
Kendall Howard™ 72 Performance 400 Series LAN Station - Serene Cherry

The Kendall Howard™ 72 Performance 400 Series LAN Station / Work Bench has a 14 deep lower shelf providing just enough storage space for shallow components, leaving plenty of leg room. The built-in cable management channel keeps network cables and power cords neat and organized. The completely modular design makes it simple to create the perfect work station.

  • Completely modular design
  • Universal preset accessory mounting holes
  • Assembles in less than 30 minutes
  • Serene Cherry 7-layer laminate
  • Weight capacity 1000 lbs.
  • Made in the USA
  • Limited Lifetime Warranty

Documents are in PDF format

Product Specifications

    • WIDTH INCHES72
    • HEIGHT INCHES30
    • DEPTH INCHES31-5/8
    • COLOR FINISHSerene Cherry
    • BRANDKendall Howard™
    • MANUFACTURERS PART NUMBER5000-3-403-72
    • LIMITED WARRANTYLimited Lifetime
    • DESCRIPTIONPerformance 400 Series Work Bench
    • FRAME COLORBlack
    • CONSTRUCTIONLaminate Top, Steel Frame
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.