Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ergotron® 36"W eNook® Wall Desk Workstation, Dark Cherry

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Ergotron® 36"W eNook® Wall Desk Workstation, Dark Cherry

Item #: WBB585750

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,665.00 Save up to 40%
Price: $ 999.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ergotron® 36"W eNook® Wall Desk Workstation, Dark Cherry

The standard eNook is a compact wall-mounted cabinet with a channel to plug in and charge your devices: phones, tablets and laptops. A true space-saver, the top door flips down to become a stylish floating desk, one that is perfectly optimized for laptop or tablet computing. When you're done working, flip up the door to lock your equipment out of sight.

Specifications:
  • eNook Standard Wall Desk Workstation (dark cherry laminate, blue back panel)
  • Includes back steel frame, enclosure unit (brushed aluminum end caps, 2 key-lock doors, fabric-covered back panel), 6 cable-management clips, 2 keys, mounting hardware (wood screws, toggle bolts), office-grade 6-outlet surge protector
  • For healthcare applications, an accessory medical-grade power strip can be ordered separately
  • Weight Capacity: 50 lbs (22.7 kg); worksurface = 30 lbs (13.6 kg)
  • Outside Cabinet Dimensions: 36" x 25.5" x 7" (91 x 65 x 18 cm)
  • Worksurface Dimensions: 30" x 15" (76 x 38 cm)
  • Fabric-covered back panel inside enclosure serves as a tackable bulletin board
  • Back frame has open areas for routing power and network connections directly to the enclosure. Cord pass-throughs at bottom of enclosure send cords down to outlets on your wall
  • Wood surfaces are medium-density fiberboard wrapped in highly durable thermoplastic laminate that resists cracking and chipping and stands up to a wide range of chemicals. Steel surfaces have a baked-on powder coat silver finish
  • Do-it-yourself hardware and instructions are included for installation to wood studs and drywall. When mounting to surfaces other than wood studs or drywall (e.g. concrete or brick), work should be done by a qualified contractor
  • Warranty: Five (5) years
  • TAA (Trade Agreements Act) compliant
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDErgotron®
    • MANUFACTURERS PART NUMBEREK3616TB/DS
    • WIDTH INCHES36
    • DEPTH INCHES7
    • HEIGHT INCHES25-1/2
    • DESCRIPTIONeNook Wall Desk Workstation
    • CONSTRUCTIONLaminate & Steel
    • COLOR FINISHCherry
    • WEIGHT CAPACITY50 lbs
    • CERTIFIED/APPROVALTAA Compliant
    • CLOSUREManual Close
    • FRAME COLORSilver Metallic
    • FRAME CONSTRUCTIONSteel
    • LCD SIZEUp to 19"
    • LIFT--
    • LOCK TYPEKey Lock
    • PAN--
    • TILT (DEGREES)--
    • ROTATION (DEGREES)--
    • TYPEWall Mount System
    • VESA--
    • WORKSURFACE DIMENSIONS30" x 15"
    • LIMITED WARRANTY5 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!