Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Datum Laptop Depot 8 Unit - Gray

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Datum Laptop Depot 8 Unit - Gray

Item #: WB249452GY

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $627.00 Save: up to 43%
Price: $358.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
DATUM LAPTOP DEPOT™ LAPTOP STORAGE & CHARGING CABINETS
8 Laptop Cabinet
Store and charge laptop computers under or above work desks and benches with this laptop cabinet. Housing is made of durable steel for strength that lasts. Sides are ventilated to reduce risk of overheating. Cabinet features a flip-top front door with cylinder lock for security. Laptops are divided using removable power management dividers. These dividers provide a cord management solution to wrap laptop power cords around the divider. Laptop storage cabinet includes UL approved outlet strip for convenient laptop charging. Cable management openings throughout. Mounting flexibility allows laptops to be stored in unobtrusive locations including below work surfaces or on counter tops. Measures 22”D x 17”H.

Product Specifications

  • WIDTH INCHES20
  • HEIGHT INCHES17
  • DEPTH INCHES22
  • COLOR FINISHGray
  • CAPACITY8 Laptops
  • BRANDDatum
  • MANUFACTURERS PART NUMBERLTD8-T47
  • MODEL249452GY
  • TYPEFlip-top Front Door
  • DESCRIPTION8 Laptop Depot
  • CONSTRUCTIONSteel

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.