Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Datum TekStak Laptop Storage Locker 11 Tier Key Lock Laminate Top

Rollover image to zoom in

Click image to enlarge

See all 240 items in product family

Datum TekStak Laptop Storage Locker 11 Tier Key Lock Laminate Top

Item #: WB269225BYB

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,926.00 Save: up to 48%
Price: $997.00
Product Information
Photo/Video Gallery
Warranty
Product Q&A
Accessories
DATUM TEKSTAK™ LAPTOP STORAGE LOCKERS
11-Tier Locker with Key Locks
Datum TekStak™ laptop storage lockers offer one-to-one laptop security utilizing individual compartments. Laptop storage lockers secure laptop computers with screens up to 17” within their own compartment. Storage lockers can easily store a laptop or other electrical devices such as cell phones, cameras, iPods and more. Lockers are made using 20 gauge steel with a 1-1/8” thick laminate work surface top. Laminate top has T-mold, matching PVC edging for safety. Laminate surface allows use of printers, projectors and other equipment. Vented sides allow natural airflow to help reduce risk of overheating. Each bay is equipped with one CAT5 cable access opening. Fold-down, hinged-front locker doors allow full, easy access to contents. Locker compartments have a 4”H interior. 4”H base raises unit off floor. Powder coat finish. Ships assembled. Lifetime Limited Warranty.

Product Specifications

    • WIDTH INCHES20
    • HEIGHT INCHES57-1/4
    • DEPTH INCHES22
    • COLOR FINISHBurgundy
    • ASSEMBLYAssembled
    • BRANDDatum
    • MANUFACTURERS PART NUMBERTEKS11-K-LT-T17/L26
    • OPENINGS11
    • STYLENon-Charging
    • TOP CONSTRUCTIONLaminate
    • TYPEKey Lock
    • WEIGHT LBS120.00
    • COMPARTMENT HEIGHT INCHES4
    • TOP COLOR FINISHBlack
    • TOP DEPTH INCHES22-5/8
    • TOP HEIGHT INCHES1-1/8
    • TOP WIDTH INCHES21-5/8
    • CONSTRUCTION20-gauge Steel
    • COMPARTMENT DEPTH INCHES20-7/8
    • COMPARTMENT WIDTH INCHES16-3/4
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.