Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 150 items in product family

Laptop Depot Tower Doeskin Top Tech Blue Finish 30 Laptops Capacity

Item #: WBB554434

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,563.00 Save: up to 47%
Price: $1,360.00

Frequently Purchased Together

Add to list
Product Information
Product Q&A
Accessories
Laptop Depot Tower Doeskin Top Tech Blue Finish 30 Laptops Capacity

The LapTop Depot Tower (LTDT) provides a safe and easy way to store, charge and/or transport laptops in a school, government, training or corporate environment. Each unit is secured with a key lock to help ensure the security of laptops. Laptop compartment size can accommodate up to 17" screen laptops. Venting design allows for natural convective airflow to aid in cooling when doors are closed and lateral airflow when the doors are opened. The body and doors are constructed of 18 and 20 gauge steel, and the dividers are constructed of 20 gauge steel. The keyed lock is a single point lock. Locking doors and UL approved electrical components are standard on all models of the LTDT. Each unit features a 1-1/4" cable grommet on both sides of the unit for easy cable management. The lockable door on the depots retracts within the body of the unit to save valuable floor space. Durable 1-1/8" Laminated Wood Top with T-Molding allows for use of printers, projectors and other equipment on top of the LTDT. Provides a smooth, working and writable surface, unobstructed by handles or metal lip. Each Depot features a cable grommet on both sides of the unit for convenient cable management. Drawer base can be added for additional secure storage to the bottom of a stack. The drawer base and each of the depots are secured by a key lock. Each bay is equipped with a 10 outlet UL certified power strip with 8' cord. Exterior Dimensions: 24-3/4"W x 22-3/4"D x 63-5/8"H. Compartment Dimensions: 1-7/8"W x 17"D x 12-3/4"H. Interior Drawer Dimensions: 19-1/4"W x 16-3/16"D x 5-1/2"H. Casters cannot be added to an LTDT30 due to tipping hazards.

Product Specifications

  • WIDTH INCHES24-3/4
  • HEIGHT INCHES63-5/8
  • DEPTH INCHES22-3/4
  • COLOR FINISHBlue
  • CAPACITY30 Laptops
  • BRANDDatum
  • MANUFACTURERS PART NUMBERLTDT30-L65-T42
  • LIMITED WARRANTYLimited Lifetime
  • TOP COLORDoeskin
  • TYPEFlip-top Front Door
  • DESCRIPTIONLapTop Depot Tower™
  • CONSTRUCTIONWelded Steel with Laminated Top
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.