Wall Mount Laptop Safe/Security Cabinet, 20-5/8"W x 5-1/4"D x 19-1/2"H, Charcoal

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Wall Mount Laptop Safe/Security Cabinet, 20-5/8"W x 5-1/4"D x 19-1/2"H, Charcoal

Item #: WBB0135805

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 124.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wall Mount Laptop Safe/Security Cabinet, 20-5/8"W x 5-1/4"D x 19-1/2"H, Charcoal

Powder coated 20 gauge welded steel construction. Fits most laptops that are 17" or smaller. The platform where the laptop sits is 12-1/4"H x 17-1/4"W and comes with a cushioned pad. When the door is down the length from the back of the cabinet to the top of the door (platform) is 18-3/4". Electronic keypad lock run by 4-AA batteries. No need for keys. Has administrative password and user password. Both can be changed. Keypad has two backup emergency means. The first is an external power source. If the battery fails, it plugs into the keypad. The second is a key, if the code is forgotten. This is located under the handle plate. The platform has adjustable elastic straps to hold the laptop securely in place when closed. The left and right sides of the unit each have a grommet 1-1/2" in diameter for power cords to allow for charging when the laptop is secured. Cell phone and camera storage holders included.

Product Specifications

    • BRANDSandusky
    • MANUFACTURERS PART NUMBERWLAP2016
    • WIDTH INCHES20-5/8
    • DEPTH INCHES5-1/4
    • HEIGHT INCHES19-1/2
    • COLOR FINISHCharcoal
    • CAPACITY1 Laptop
    • DESCRIPTIONWall Mount Laptop Safe/Security Cabinet
    • CONSTRUCTIONSteel
    • TYPEWall Mount
    • WEIGHT CAPACITY11 lbs
    • ASSEMBLYAssembled
    • PLATFORM SIZE(S)16-2/3 x 12-1/4 x 3"
    • LIMITED WARRANTY1 Year
    • MODEL250802
    • FUNCTIONSSecurity Only
    • PLATFORM SIZE12 1/4"Hx17 1/4"W
    • LOCK TYPEElectronic

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Great item

Your review: This is the best wall mount laptop safe I've encountered to date. Previous one's have been a little too small, usually requiring the laptop to be removed from the safe to plug in Ethernet, peripherals, etc. This one is easy to install, and has plenty of room to actually use it while still in the safe. Construction quality is very good and durable.

Pros: Listed in the review.

Cons: IMO, none.

Is this review helpful?

Great item

Your review: This is the best wall mount laptop safe I've used. My company has several offices throughout the state and each one requires a laptop safe in the training room. I've tried a couple of other models, but this one is superior to the others, by far. Plenty of room for large laptops; mounts well to the wall if done properly; manages the various cords well, along with laptop peripherals.

Pros: Built very well. Plenty of space to operate the laptop without removing it from the safe.

Cons: None, as far as I'm concerned.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

No Thanks x
Save $25.00 with this comparable product +
Item #: WB249329
globalindustrial.com
Ships same day.
(9)
$99.95