Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Computer Furniture


(3,219 Items)
Sub Category
Laptop Charging Carts (67)
Remove
Buhl 24 Bay Laptop and Netbook Storage & Charging Cart
Remove

      Items
Buhl 24 Bay Laptop and Netbook Storage & Charging Cart Buhl 24 Bay Laptop and Netbook Storage & Charging Cart


Buhl 24 Bay Laptop and Netbook Storage & Charging Cart
Buhl 24 Bay Laptop and Netbook Storage & Charging Cart
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WB985735
Price: $1,899.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

BUHL 24 BAY LAPTOP AND NETBOOK STORAGE & CHARGING CART

Charge, Store and Transport 24 Laptops in One Convenient Cart!

Keep your laptops safe and ready-to-use with this full-feature charging cart. Unit is equipped with a self-contained charging system that provides timed alternating charges, and charger is switched and fused to protect from circuit overload. A 6' UL approved power cord is included for use with a standard 120V wall outlet. Charging laptops are cooled by twin 50 CFM fans and ventilated panels help prevent overheating. Three height adjustable (½" increments) vented shelves feature 1-13/16"W bays using wire slot dividers for a multitude of configurations. All-steel cabinet has a durable black powder coat finish and features a ¾" thick gray melamine top that offers a convenient worksurface. Twin doors include flush mounted key locks for security. Charging cart maneuvers easily with 5" polyurethane swivel casters (2 with brakes) and three push handles. Easy assembly. 5 Year Limited Warranty.

Product Specifications
LENGTH INCHES 41
WIDTH INCHES 23
HEIGHT INCHES 37
CAPACITY 24 Laptops
COLOR FINISH Black Cabinet & Gray Worksurface
ASSEMBLY Unassembled
BRAND Buhl Industries
CONSTRUCTION Steel Cabinet & Melamine Worksurface
DOOR QUANTITY 2
MANUFACTURERS PART NUMBER LTBK-24
OUTLETS 24
POWER 120V
SHELF QUANTITY 3 Charging Shelves & 1 Storage Shelf
WEIGHT LBS 130
WHEEL DIAMETER INCHES 5
WHEEL TYPE 4 Swivel, 2 with Brakes


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Buhl 16 Bay Laptop and Netbook Storage & Charging Cart

Buhl 16 Bay Laptop and Netbook Storage & Charging Cart

From $1,259.00
select
Qty: Add to Cart
Buhl 26 Bay Full-Size Laptop Storage & Charging Cart

Buhl 26 Bay Full-Size Laptop Storage & Charging Cart

From $1,799.00
select
Qty: Add to Cart
Laptop Storage & Charging Cart for 24 Laptops

Laptop Storage & Charging Cart for 24 Laptops

From $579.00
select
Qty: Add to Cart
Buhl Netbook & Mini Laptop Charging Cart with 27 Bay Capacity

Buhl Netbook & Mini Laptop Charging Cart with 27 Bay Capacity

From $1,799.00
select
Qty: Add to Cart
Datum LapTop Depot Pedestal 5 Laptop Capacity 2" Nylon Wheels

Datum LapTop Depot Pedestal 5 Laptop Capacity 2" Nylon Wheels

From $533.00
select
Qty: Add to Cart
Datum LapTop Security Cart 20 Laptop Capacity

Datum LapTop Security Cart 20 Laptop Capacity

From $1,574.00
select
Qty: Add to Cart
Global Industrial Black Steel Audio Visual & Instrument Cart

Global Industrial Black Steel Audio Visual & Instrument Cart

From $99.00
select
Qty: Add to Cart
GlobalIndustrial Black Adj Steel Workstation With Sliding Shelf & Mouse Pad

GlobalIndustrial Black Adj Steel Workstation With Sliding Shelf & Mouse Pad

From $159.00
select
Qty: Add to Cart
Luxor Flat Screen Monitor & Plasma LCD TV Cart with Cabinet 27"H 250 Lb Capacity

Luxor Flat Screen Monitor & Plasma LCD TV Cart with Cabinet 27"H 250 Lb Capacity

From $452.95
select
Qty: Add to Cart
Luxor Endura Steel Overhead Projector Cart

Luxor Endura Steel Overhead Projector Cart

From $198.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)