Luxor Mobile Tablet/Chromebook Charging Cart For 42 Devices, Black

Rollover image to zoom in

Click image to enlarge

See all 58 items in product family

Luxor Mobile Tablet/Chromebook Charging Cart For 42 Devices, Black

Item #: WBB1529602

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,228.00 Save up to 43%
Price: $ 699.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Luxor Mobile Tablet/Chromebook Charging Cart For 42 Devices, Black

The LLTM42-B is the perfect solution to charging and securing up to 42 tablets (sold separately). Features: Cabinet and tablet shelves come fully assembled. The tablet shelves hold up to 21 tablets each. The rubber-coated dividers keep your laptops organized and protected, Each divider is 1" apart. Rear access door contains two 22-Outlet vertical electrical assemblies for maximized space. Plenty of ventilation allows air to circulate freely through the unit. Includes four 4" casters, two with locking brakes. The locking doors include a traditional lock and key system, Includes a set of two keys. Dimensions: 36-3/4"H x 28-3/4"W x 22-1/2"D. Unit Weight: 108 lbs.

Allow additional space required for the power adapters, power cords and protruding power plugs from the devices.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDLuxor
    • MANUFACTURERS PART NUMBERLLTM42-B
    • WIDTH INCHES36
    • DEPTH INCHES28
    • HEIGHT INCHES36
    • COLOR FINISHBlack
    • CAPACITY42 Tablets or Chromebooks
    • DOOR QUANTITY2
    • DESCRIPTION42 Capacity Tablet Cart
    • CONSTRUCTIONMetal
    • WEIGHT118
    • WHEEL DIAMETER INCHES4
    • WHEEL TYPERubber
    • BATTERY RECHARGE TIMEVaries
    • ASSEMBLYAssembled
    • CAPACITY LBS300
    • OUTLETS42
    • PROMOTIONEveryday Low Price
    • LIMITED WARRANTYLifetime Warranty
    • CHARGESYes
    • SECURESYes
    • FUNCTIONSCharge/Secure
    • DEVICE CAPACITY RANGE41+
    • SHELF QUANTITY2
    • MAX DEVICE CAPACITY42
    • FITS TABLETSYes
    • LOCK TYPEKeyed
    • OUTLET TYPEAC

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!